Shop All Wire Shelf Posts
Metro
Mobile Post, 1"W x 86-5/8"H, Green
Mfr # 86UPK3
Zoro # G3822341
product price: $96.29
/pk 4, $24.07/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Includes Leveling Feet No
- Height 86-5/8"
- Overall Height 86 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 86UPK3
- Zoro # G3822341
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Width | 1" |
Height | 86-5/8" |
Overall Height | 86 in |
Overall Width | 1 in |
Post Width | 1 in |
Post Height | 85 7/8 in |
Overall HxW | 86 in x 1 in |
Description
Wire Shelf Post, Color Green, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 86 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Wet Recommended Environments, Resistance Properties Antimicrobial, Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet No, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Comfort Handle, Fath, 11 3/16 in (092302S06)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 48x24x72", Smok (F89808A2)
- REALLY USEFUL BOX Latch Lid Storage Tote, 4.23 Qt., 15.55" x 10.04" x 3.46", Solid Black, PK4, 4PK (4BK-PK4)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- ALERA Stackable Posts for Wire Shelving, 36"H, Silver (ALESW59PO36SR)
- Metro Wire Shelving