Shop All Wire Shelf Posts
Metro
Mobile Post, 1"W x 74-5/8"H, Silver
Mfr # 74UPS
Zoro # G2459405
product price: $124.99
/pk 4, $31.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless Steel
- Width 1"
- Includes Leveling Feet No
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 74UPS
- Zoro # G2459405
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Width | 1" |
Height | 74-5/8" |
Overall Height | 74 in |
Overall Width | 1 in |
Post Width | 1 in |
Post Height | 73 7/8 in |
Overall HxW | 74 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Includes Post Cap, Material Stainless Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 74 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Resistance Properties Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet No, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/2 in L, 3 1/2 in W, 3 in H, 50 PK (DSB109/110/116)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, Yellow, 18 in L (QUS265YL)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164RED)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195RED)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- Metro Wire Shelving