Shop All Wire Shelf Posts
Metro
Mobile Post, 1"W x 63-9/16"H, Chrome
Mfr # 63UPQ
Zoro # G9721144
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Width 1"
- Includes Leveling Feet No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63UPQ
- Zoro # G9721144
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Width | 1" |
Height | 63-9/16" |
Overall Height | 62 in |
Overall Width | 1 in |
Post Height | 61 13/16 in |
Post Width | 1 in |
Overall HxW | 62 in x 1 in |
Details
Item | Wire Shelf Post |
Color | Silver |
Finish | Chrome |
Includes Leveling Feet | No |
Material | Steel |
Shelf Adjustment Type | Quick Slot |
Leveling Feet Included | No |
For Use With | Metro QwikSlot Shelving |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Wire Shelving Finish | Chrome Plated |
Wire Shelving Material | Steel |
Mounting Hardware Required | Yes |
Number of Pieces | 1 |
Mobility | Stationary |
Shelf Adjustment Increments | 1 in |
Recommended Environments | Dry |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Overall Height 62 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D (183612043120DS)
- STARTECH.COM 10" Vented 1U Rack Shelf, CABSHELFV1U (CABSHELFV1U)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (C324028S4C)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14P)
- Metro Wire Shelving