Shop All Wire Shelf Posts
Metro
Mobile Post, 1"W x 62-9/16"H, Silver
Mfr # 63UPS
Zoro # G1547271
product price: $166.99
/pk 4, $41.75/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Height 62-9/16"
- Material Stainless Steel
- Color Silver
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63UPS
- Zoro # G1547271
- UPC # 094704817118
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Width | 1" |
Height | 62-9/16" |
Post Width | 1 in |
Post Height | 61 13/16 in |
Overall Height | 62 in |
Overall Width | 1 in |
Overall HxW | 62 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Includes Post Cap, Material Stainless Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 62 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Resistance Properties Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet No, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (C324028S4)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- AKRO-MILS Plastic Divider, Black, 17 1/8 in L, Not Applicable W, 10 3/8 in H, 6 PK (40270)
- PROTEKTIVE PAK Cardboard ESD Conductive Lid, Black, 24 1/4 in L, 13 3/8 in W, 2 1/4 in H (37552)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 96 inx1 in, Quick-Adjust (P96GY)
- Metro Wire Shelving