Shop All Wire Shelf Posts
Metro
Mobile Post, 1"W x 62-9/16"H, Green
Mfr # 63UPK3
Zoro # G0961667
product price: $82.45
/pk 4, $20.61/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Includes Leveling Feet No
- Height 62-9/16"
- Overall Height 62 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63UPK3
- Zoro # G0961667
- Country of Origin Multiple
- Category Wire Shelf Posts
Dimensions
Width | 1" |
Height | 62-9/16" |
Overall Height | 62 in |
Overall Width | 1 in |
Post Height | 61 13/16 in |
Post Width | 1 in |
Overall HxW | 62 in x 1 in |
Description
Wire Shelf Post, Color Green, Finish Epoxy Coated, Includes Post Cap, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 62 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Wet Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 8 gal Storage Tote, Clear/White, Polypropylene, 23 3/4 in L x 16 in W x 6 7/8 in H (14968006)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- WILTON Inner Ring (1010810)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8BL)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- QUANTUM STORAGE SYSTEMS Shelf Post 86", 2PK (P86S-2)
- Metro Wire Shelf Posts