Shop All Wire Shelf Posts
Metro
Mobile Post, 1"W x 13-3/4"H, Green
Mfr # 13UPK3
Zoro # G9721162
product price: $13.50
/ea
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Includes Leveling Feet No
- Height 13-3/4"
- Overall Height 14 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 13UPK3
- Zoro # G9721162
- Country of Origin Multiple
- Category Wire Shelf Posts
Dimensions
Width | 1" |
Height | 13-3/4" |
Overall Height | 14 in |
Overall Width | 1 in |
Post Width | 1 in |
Post Height | 13 3/4 in |
Overall HxW | 14 in x 1 in |
Description
Wire Shelf Post, Color Green, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 14 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Wet Recommended Environments, Resistance Properties Antimicrobial, Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H (CVD2442 MED GREY)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- METRO Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8 (PGHK6K3)
- ZORO SELECT Wire Shelving, 36"D x 36"W x 63"H, 4 Shelves, Chrome (2KNZ1)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in, Quick-Adjust (P74GY)
- Metro Wire Shelving