Shop All Boltless Shelving
Metro
MHP2436G MetroMax i 24'' x 36'' Heavy-Duty Dunnage Shelf with Polymer Mat
Mfr # 461MHP2436G
Zoro # G011587504
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461MHP2436G
- Zoro # G011587504
- Country of Origin China
- Category Boltless Shelving
Description
Perfect for virtually any storage application the MetroMax i shelving series delivers the convenience superior strength and maximum longevity your facility requires. This Metro MHP2436G MetroMax i heavy-duty dunnage shelf is made of a strong polymer material. Plus it is integrated with an antimicrobial protectant to help inhibit bacterial growth in between cleanings.Because of the high-grade materials and their properties this dunnage shelf is ideal for dry or wet applications from bulk goods storage to warewashing organization. Wherever you need a heavy-duty storage solution this dunnage shelf can do the job since it can accommodate up to 1200 lb. of evenly distributed weight.This shelf has a grid style mat allowing for greater air flow and item visibility than a solid shelf. Plus the mat is removable in 6'' wide sections so you can easily to wash them by hand or run them through a dishmachine for maximum efficiency. This dunnage shelf is recommended for use on shelving units that utilize 4 posts sold separately for the greatest stability and weight capacity.Overall Dimensions:Length: 36''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Red, 10 3/4 in L (PB108-7 Red)
- GLOBAL INDUSTRIAL Plastic End Cap, 1-5/8 x 1-5/8, White (713122)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 34"H, Chrome (2HGE5)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- GLOBAL INDUSTRIAL Double Rivet Beam, 24inL, Gray (160CP31)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, Wood Deck (601451A)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9624S-3W)
- Metro Boltless Shelving