No Product Image Available
Metro

MetroVac VM6SB500T Metropolitan Evolution Handheld Canister Vacuum Cleaner


product price: $260.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize your cleaning operation with the help of this MetroVac VM6SB500T Metropolitan Evolution handheld canister vacuum cleaner with turbine brush and attachment kit. This powerful handheld canister vacuum tackles any potential cleaning operation with ease. The turbine driven rotating brush attachment ensures an incredibly thorough sweep of any surface leaving it cleaner than ever. Its ultra-sleek streamlined design ergonomic handle and lightweight construction offer maximum portability. This vacuum is equipped with an attachment kit that provides you with the versatility needed to clean a variety of surface types. The 7-piece attachment kit includes a 4 1/2'' turbine driven rotating brush a pik-all nozzle a dust brush a crevice attachment a flexible hose 2 disposable bags and a shoulder strap to help you easily access any hard-to-reach areas in furniture windowsills and even on stairs.This Metropolitan Evolution vacuum is equipped with a powerful 500W motor unit that requires no cord providing endless room to work. The low maintenance disposal system ensures that emptying the vacuum is fast and simple. At only 6 lb. this handheld model features a sleek and compact contemporary design that's easy to carry and looks great wherever you take it!Set Includes:- 4 1/2'' turbine driven rotating brush- Pik-all nozzle- Dust brush- Crevice attachment- Flexible hose- Shoulder strap- 2 Disposable bagsOverall Dimensions:Length: 17''Width: 15''Height: 22''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.