No Product Image Available

Metro

MetroMax Q 6' x 6' Walk-In Shelving Unit Kit with S-Hooks


product price: $2,137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The MetroMax Q walk-in shelving unit kit has everything you need to assemble wall-to-wall shelving for your 6' x 6' x 6' 7'' walk-in freezer or cooler! MetroMax Q components are perfect for damp environments and this shelving unit can withstand continuous use at temperatures ranging from -20 to 125 degrees Fahrenheit with intermittent exposure to 200 degrees for cleaning. Its robust epoxy coated steel frame and posts hold just as much weight as wire shelving but with the added advantage of removable corrosion-proof polymer mats! The posts shelves and shelf mats are each coated with a Microban antimicrobial protective layer that resists bacteria mold mildew and fungi that causes odors stains and degradation.This kit includes 8 63'' posts 8 18'' x 42'' shelves and 4 18'' x 60'' shelves allowing you to create a u-shaped shelving unit inside your walk-in. You'll be able to take advantage of all available space to store your food items and the multi-tiered shelving provides a stable durable solution that is easy to disassemble if needed. Two different kinds of S-hooks are also included giving you the ability to attach two shelving units side by side or at right angles without the need for posts. Eliminating adjacent posts saves you time and money.Each of the 8 63'' posts is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces while crystal clear engravings make installing a full shelving unit easier than ever. The 12 shelves feature a unique corner release system that allows them to be adjusted quickly and easily without the use of tools while their mats can be removed to be cleansed in a sink or dish machine. Designed to hold your heaviest prep tools or bulk ingredients each of the 18'' x 42'' MetroMax shelves have a 800 lb. capacity while the 18'' x 60'' shelves have a 600 lb. capacity.Kit Includes:- 8 63'' posts- 8 18'' x 42'' shelves- 4 18'' x 60'' shelves- 8 M9995 S-hooks- 8 Q9995Z S-hooksFully Assembled Dimensions:Length: 60''Width: 60''Height with leveling bolt: 63 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.