Shop All Boltless Shelving
Metro
MetroMax Q 6' x 6' Walk-In Shelving Unit Kit
Mfr # 461KOL66SKP
Zoro # G511587479
product price: $2,240.99
/ea
Free Shipping & Returns
$2,240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461KOL66SKP
- Zoro # G511587479
- Country of Origin China
- Category Boltless Shelving
Description
The MetroMax Q walk-in shelving unit kit has everything you need to assemble wall-to-wall shelving for your 6' x 6' x 6' 7'' walk-in freezer or cooler! MetroMax Q components are perfect for damp environments and this shelving unit can withstand continuous use at temperatures ranging from -20 to 125 degrees Fahrenheit with intermittent exposure to 200 degrees for cleaning. Its robust epoxy coated steel frame and posts hold just as much weight as wire shelving but with the added advantage of removable corrosion-proof polymer mats! The posts shelves and shelf mats are each coated with a Microban antimicrobial protective layer that resists bacteria mold mildew and fungi that causes odors stains and degradation.This kit includes 12 63'' posts 8 18'' x 42'' shelves and 4 18'' x 20'' shelves allowing you to create a u-shaped shelving unit inside your walk-in. You'll be able to take advantage of all available space to store your food items and the multi-tiered shelving provides a stable durable solution that is easy to disassemble if needed.Each of the 12 63'' posts is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces while crystal clear engravings make installing a full shelving unit easier than ever. The 12 shelves feature a unique corner release system that allows them to be adjusted quickly and easily without the use of tools while their mats can be removed to be cleansed in a sink or dish machine. Designed to hold your heaviest prep tools or bulk ingredients each of the 18'' x 42'' MetroMax shelves have a 800 lb. capacity while the 18'' x 60'' shelves have a 600 lb. capacity.Kit Includes:- 12 63'' posts- 8 18'' x 42'' shelves- 4 18'' x 60'' shelvesFully Assembled Dimensions:Length: 60''Width: 60''Height with leveling bolt: 63 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- WARPS BAG STORAGE 40""X72"" PK4 (CB-40)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 60inH, Laminate Deck (504204GY)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- Metro Boltless Shelving