Shop All Shelving & Rack Accessories
Metro
MEP56E 18 3/8'' x 59 1/4'' MetroMax Enclosure Panel
Mfr # 461MEP56E
Zoro # G111587640
product price: $173.99
/ea
Free Shipping & Returns
$173.99
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
- Brand Metro
- MFR # 461MEP56E
- Zoro # G111587640
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Close off the sides and back of your shelving unit with this Metro MEP56E 18 3/8'' x 59 1/4'' MetroMax enclosure panel! Made of durable CRS wire with a taupe-colored epoxy finish this enclosure panel is an efficient way to contain stored shelf contents so they don't fall off the back during stocking and inventory. The generous 3'' x 3 7/8'' slot openings provide optimal visibility and airflow. For easy installation mounting clips come included with your purchase. This enclosure panel is designed for use with select MetroMax 4 Q and i units.Overall Dimensions:Width: 18 3/8''Height: 59 1/4''
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
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (3-6)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- METRO Shelf Side/Back Ledge 4"H x 24"W, 2PK (L24N-4C)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- METRO Hook, Steel, Silver, 3-1/2 x 2 (HK25C)
- METRO Post, Shelf , 63", New Max I, Castr (MX63UP)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- GREAT DAY Great Day UVUR10MF Rear Utility Rack - Multi fit (UVUR10MF)
- Metro Shelving & Rack Accessories