Shop All Wire Carts
Metro
Medical Mobile Cart, Light Taupe
Mfr # SXRTGS2
Zoro # G3331408
product price: $8,594.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,594.00
Free 30-Day Returns
Key Features
- Material Polymer
- Number of Shelves 11
- Drawer Color Light Taupe
- Width of Cabinet 66 in
- Overall Depth 27-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXRTGS2
- Zoro # G3331408
- Country of Origin United States
- Category Wire Carts
Dimensions
Width of Cabinet | 66 in |
Overall Depth | 27-7/8" |
Caster Dia. | 5 in |
Overall Width | 66" |
Overall Height | 78-1/3" |
Depth of Cabinet | 25 in |
Height of Cabinet | 78 1/2 in |
Shelf Width | 16 1/2 in, 18 in, 19 3/4 in |
Drawer Width | 16 1/4 in |
Drawer Height | 3 in, 6 in, 9 in |
Caster Wheel Diameter | 5 in |
Description
Supply Cabinet, Frame Assembled Assembled, Number of Shelves 11, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Drawers, Shelves, Drawer Height 3 in, 6 in, 9 in, Drawer Width 16 1/4 in, Mobility Mobile, Number of Doors 3, Overall Depth 27 7/8 in, Overall Height 78 1/4 in, Overall Width 65 3/4 in, Shelf Width 16 1/2 in, 18 in, 19 3/4 in, Mounting Location Freestanding, Door Handle Type Recessed Pull, Door Opening 270 Degrees , Door Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1410HD)
- DAYTON Bridge Crane Kit, Cap 4000Lb (4ZV95)
- VESTIL Economy Chain Hoist W/ Chain Container (H-1000-3)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x36x39 In (1ECJ2)
- METRO Utility Cart, Chrome, 38x24x38, 2 Shelf (MW611)
- METRO Wire Cart, Chrome, 69in.H x 60in.L, Silver (1860NC-4,63UP-4,5MP-4)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W653)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Navy (464NVY)
- Metro Wire Carts