Shop All Wire Carts
Metro
Medical Cart, Steel/Polymer, Taupe/Red
Mfr # MBX2201TL-RE
Zoro # G3443916
product price: $2,031.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,031.00
Free 30-Day Returns
Key Features
- Material Polymer/Steel
- Load Capacity 600 lb
- Handle Type No Handle
- Number of Shelves 1
- Number of Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBX2201TL-RE
- Zoro # G3443916
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Width | 24 1/2 in |
Overall Height | 45 in |
Overall Depth | 30" |
Overall Length | 30 in |
Caster Wheel Dia. | 5 in |
Inside Drawer Width | 30 in |
Overall LxWxH | 30 inx24-1/2 inx45 in |
Inside Drawer HxWxD | (1) 12 inx30 inx, (2) 6 in, (3) 3 in |
Description
General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Polymer, Steel, Load Capacity 600 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Taupe, Drawer Color Red, Number of Drawers 5, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP18-YL)
- STREN-FLEX Synthetic Web Sling, Type 6, 4 ft L, 4 in W, Nylon, Black (RE2-904-04)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel (2VJK4)
- METRO Wire Cart, 24 In. W, 60 In. L, Chrome (4W657)
- METRO Utility Cart, Chrome, 38x24x38, 2 Shelf (MW611)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6B)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- QUANTUM STORAGE SYSTEMS Slanted Shelf Carts - Stationary (WRSL6-74-1848-260GN)
- Metro Wire Carts