Shop All Wire Carts
Metro
Medical Cart, Steel/Polymer, Light Taupe
Mfr # MBX4101TL-LT
Zoro # G3444029
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,132.00
Free 30-Day Returns
Key Features
- Material Polymer/Steel
- Load Capacity 600 lb
- Handle Type No Handle
- Number of Shelves 1
- Drawer Pull Color Dark Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # MBX4101TL-LT
- Zoro # G3444029
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Depth | 30" |
Overall Width | 24 1/2 in |
Overall Height | 45 in |
Overall Length | 30 in |
Caster Wheel Dia. | 5 in |
Inside Drawer HxWxD | (1) 12 inx30 inx, (2) 6 in, (3) 3 in |
Inside Drawer Width | 30 in |
Overall LxWxH | 30 inx24-1/2 inx45 in |
Description
General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Polymer, Steel, Load Capacity 600 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 6, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb. (P02051R)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/8" wire x 3" sheave) (4190S3)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 500 lb, Black (16V338)
- CSL Platform Cart, w/8" Casters (2111GY-010)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- METRO Wire Cart, 24 In. W, 60 In. L, Chrome (4W657)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- LORELL Two-Tier Mobile Wire File Cart, 4 Casters (LLR45650)
- Metro Utility & Storage Carts