Shop All Wire Carts
Metro
Medical Cart, Steel/Polymer, Light Taupe
Mfr # MBX2201TL-LT
Zoro # G3443925
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,031.00
Free 30-Day Returns
Key Features
- Material Polymer/Steel
- Load Capacity 600 lb
- Handle Type No Handle
- Number of Shelves 1
- Caster Type 2 Swivel with Brake, 2 Swivel with Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # MBX2201TL-LT
- Zoro # G3443925
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Width | 24 1/2 in |
Overall Height | 45 in |
Overall Depth | 30" |
Caster Wheel Dia. | 5 in |
Overall Length | 30 in |
Overall LxWxH | 30 inx24-1/2 inx45 in |
Inside Drawer Width | 30 in |
Inside Drawer HxWxD | (1) 12 inx30 inx, (2) 6 in, (3) 3 in |
Description
General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Polymer, Steel, Load Capacity 600 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 5, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Blue (TILT-LRG/B)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J625)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1101NFX3)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2B)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- Metro Wire Carts