Shop All Medical Cart & Cabinet Accessories
Metro
Mechanical Push Button Lock w/Key, Gray
Mfr # MBA435
Zoro # G8985566
product price: $353.00
/ea
Free Shipping & Returns
$353.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE
- Keypad 5
- Includes Key
- Color Gray
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBA435
- Zoro # G8985566
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Width | 1 in |
Overall Depth | 5 1/2 in |
Overall Height | 1 in |
Details
Item | Medical Cart Lock Assembly |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE |
Keypad | 5 |
Includes | Key |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Description
Medical Cart Lock Assembly, Color Gray, Finish Powder Coated, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE, Includes Key, Keypad 5, Material Steel, Overall Depth 5 1/2 in, Overall Height 1 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- JJ KELLER Training DVD, Chemical/Hazmat, PK50 (10614)
- FERNO Lifting Bridle (418-1)
- ACME UNITED First Aid Only FAE-5002 SmartCompliance Refill 2" Conforming Gauze Roll, 1/Box (FAE-5002)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- HARLOFF AdditionalReplacement Key (40401)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- Metro Medical Cart & Cabinet Accessories