Shop All Wire Shelf Accessories
Metro
Maxq Wire Ledge 21", Stainless Steel, Ea
Mfr # MQLS21-2S
Zoro # G0993161
product price: $17.50
/ea
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 1/4 in
- Overall Width 21 in
- Overall Height 4 in
- Material Polymer, Stainless Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MQLS21-2S
- Zoro # G0993161
- Country of Origin Mexico
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 1 1/4 in |
Overall Width | 21 in |
Overall Height | 4 in |
For Shelf Depth | 21 in |
Details
Item | Ledge,Wire,Ss,Maxq,21 In,Ea |
Material | Polymer, Stainless Steel |
Finish | Chrome |
Color | Silver |
Description
Ledge,Wire,Ss,Maxq,21 In,Ea, Color Silver, Chrome Finish, Material Polymer, Stainless Steel, For Shelf Depth 21 in, Overall Depth 1 1/4 in, Overall Height 4 in, Overall Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- AKRO-MILS clear Plastic Lid (33061)
- INVAL Garage Storage System (GS-GP50)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 0.75 in Pipe Size (30LX18)
- METRO Storage Basket, Steel, Silver, 13-3/8x5x7 (H209C)
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. (5M)
- METRO Shelf Ledge, 60"W x 4"H, Silver (L60WS)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- METRO Foot Plate, Silver (9993Z.)
- METRO Slanted Wire Shelf 18"W x 24"D (1824DNC-1PK)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf Divider, 21x8 (D218CH)
- Metro Wire Shelf Accessories