No Product Image Available

Metro

MAX4-PR36VX2 MetroMax 4 Mobile Three Tier Tray Drying Rack - 24'' x 36'' x 68''


product price: $1,693.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure safe drying and storage of sheet pans trays and cutting boards in your commercial kitchen with the Metro MAX4-PR36VX2 MetroMax 4 mobile three tier tray drying rack! The shelves conveniently adjust in 1'' increments creating more or less space between each other to best suit the size of your trays cutting boards or sheet pans. This unit is made of strong corrosion-proof polymer with stainless steel shelf corners so you don't need to worry about it rusting even when it comes into contact with humidity or chemicals in your dish room. It even boasts Microban antibacterial coating to protect against mold mildew bacteria fungus and other harmful bacteria.This drying rack includes 3 levels of cutting board / tray racks to conveniently dry and store a large number of kitchen essentials. These racks are designed to prevent wet nesting since allowing pans to be stacked together when wet can provide a breeding ground for bacteria. Each drying rack can hold up to 200 lb. of your supplies so you can load it without worry. In addition this mobile rack has 4 corrosion resistant polymer horn casters for easy movement two with brakes so that it can easily be moved to accommodate the changing conditions of a busy commercial kitchen.Overall Dimensions:Length: 36''Width: 24''Height: 68''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.