Shop All Boltless Shelving
Metro
MAX4-1824G MetroMax 4 Polymer Shelf with Grid Mat - 18'' x 24''
Mfr # 461MAX41824G
Zoro # G011587337
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461MAX41824G
- Zoro # G011587337
- Country of Origin China
- Category Boltless Shelving
Description
If you need a sturdy corrosion-resistant shelving system at a more economical price point look no further than the Metro MAX4-1824G MetroMax 4 polymer shelf with a grid mat. Made of a corrosion-resistant polymer material that resists damage from chemicals and harsh environments it won't rust even in damp environments to provide stability strength and cleanability along with a great value.This shelf is built to handle what you store the most. Since it can take on a load of up to 600 lb. evenly distributed this shelf is great for storing bulky boxes of food and paper goods heavy food cans or frequently-used kitchen tools. To make sure your shelving will meet the needs of your business this shelf can be adjusted up and down in 1'' increments on the compatible posts sold separately.For greater air flow and light penetration this shelf comes with a grid style mat. Since the mat is also removable and is made in 6'' wide sections you can quickly remove the mat for cleaning. In fact the mat sections can even be run through a commercial dishwasher to save you time and effort during the cleaning process.Overall Dimensions:Length: 23 15/16''Width: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- AKRO-MILS Red Plastic Lid (35301RED)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- PRIME-LINE Plastic Shelf Hole Plugs, 5mm, White 48 Pack (U 10033)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 42"Wx24"Dx1 5/16"H, Gry (ZMPS-4224-MGY)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- Metro Boltless Shelving