Shop All Plastic Shelving
Metro
MAX4-1824F MetroMax 4 Polymer Shelf with Solid Mat - 18'' x 24''
Mfr # 461MAX41824F
Zoro # G611586471
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461MAX41824F
- Zoro # G611586471
- Country of Origin China
- Category Plastic Shelving
Description
If you need a sturdy corrosion-resistant shelving system at a more economical price point look no further than the Metro MAX4-1824F MetroMax 4 polymer shelf with a solid mat. Made of a corrosion-resistant polymer material that resists damage from chemicals and harsh environments it won't rust even in damp environments to provide stability strength and cleanability along with a great value. Designed for long-term use in your commercial environment this shelf features a Microban antimicrobial agent that helps keep it more sanitary between cleanings by inhibiting bacterial growth. This shelf is built to handle what you store the most. Since it can take on a load of up to 600 lb. evenly distributed this shelf is great for storing bulky boxes of food and paper goods heavy food cans or frequently-used kitchen tools. To make sure your shelving will meet the needs of your business this shelf can be adjusted up and down in 1'' increments on the compatible posts sold separately.To prevent the items you are storing from dripping down onto other products this shelf comes with a solid style mat. Plus using a solid shelf on the bottom of your shelving unit can help to prevent contamination due to splashes from a dirty mop. Since the mat is also removable and is made in 6'' wide sections you can quickly remove the mat for cleaning. In fact the mat sections can even be run through a commercial dishwasher to save you time and effort during the cleaning process.Overall Dimensions:Length: 23 15/16''Width: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- FEDERAL SIGNAL Lamp, Wedge (K8107185A)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M6 (13031)
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- METRO Plastic Industrial Shelving (5X567GX3)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- ZORO SELECT Freestanding Plastic Shelving Unit, Open Style, 14 in D, 15 1/2 in W, 26 in H, 3 Shelves, Gray (190127)
- Metro Plastic Shelving