Shop All Shelving & Rack Accessories
Metro
Max I Back Ledge 60"L, Stainless Steel, Ea.
Mfr # MXL60-2S
Zoro # G0993426
product price: $31.00
/ea
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Polymer, Stainless Steel
- Overall Depth 1 1/2 in
- Overall Height 4 in
- Overall Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MXL60-2S
- Zoro # G0993426
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 1/2 in |
Overall Height | 4 in |
Overall Width | 60 in |
Length | 60" |
For Shelf Width | 60 in |
Details
Item | Back Ledge,Max I,Stainless,60 In,Ea |
Color | Silver |
Material | Polymer, Stainless Steel |
Finish | Chrome |
Description
Back Ledge,Max I,Stainless,60 In,Ea, Color Silver, Chrome Finish, Material Polymer, Stainless Steel, For Shelf Width 60 in, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085136)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH800CL)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (30110REDBLANK)
- ECONOCO Z-Rack Black Base, with Add-On Bar (RZK8DH)
- METRO Wire Shelf Post 27"H, Steel Black (27UPBL)
- METRO Post, Caster , 74", Chrome Pltd (74UP)
- METRO Shelf Side/Back Ledge 4"H x 48"W, 2PK (L48N-4C)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- METRO Hook, Steel, Silver, 3-1/2 x 2 (HK25C)
- LOWELL Rack Rails 18U 1pr (RRD-18)
- Metro Shelving & Rack Accessories