Shop All Shelving & Rack Accessories
Metro
Max I Back Ledge 48"L, Stainless Steel, Ea.
Mfr # MXL48-2S
Zoro # G0684096
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Polymer, Stainless Steel
- Overall Depth 1 1/2 in
- Overall Height 4 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MXL48-2S
- Zoro # G0684096
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 1/2 in |
Overall Height | 4 in |
Overall Width | 48 in |
Length | 48" |
For Shelf Width | 48 in |
For Shelf WxD | 48 in |
Ledge Size | 48 in |
Details
Item | Back Ledge,Max I,Stainless,48 In,Ea |
Color | Silver |
Material | Polymer, Stainless Steel |
Finish | Chrome |
Description
Back Ledge,Max I,Stainless,48 In,Ea, Color Silver, Chrome Finish, Material Polymer, Stainless Steel, For Shelf Width 48 in, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod, Pk5 (6YB89)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB110IV)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-F Lt Blue)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-05)
- METRO Wire Shelf Post 27"H, Steel Black (27UPBL)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- METRO Utility Hook, Snap On, Chrome, 8 In, Ea (HK26C)
- METRO Shelf Post, 63 H x 1 in. W, Tan, PK4 (MQ63PE)
- COMPONENT HARDWARE Stainless Steel Keyhole Pilaster, 72" L (T21-1072)
- Metro Shelving & Rack Accessories