Shop All Shelving & Rack Accessories
Metro
Max I Back Ledge 36"L, Stainless Steel, Ea.
Mfr # MXL36-2S
Zoro # G0993338
product price: $22.50
/ea
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Polymer, Stainless Steel
- Overall Depth 1 1/2 in
- Overall Height 4 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MXL36-2S
- Zoro # G0993338
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 1/2 in |
Overall Height | 4 in |
Overall Width | 36 in |
Length | 36" |
For Shelf Width | 36 in |
Details
Item | Back Ledge,Max I,Stainless,36 In,Ea |
Color | Silver |
Material | Polymer, Stainless Steel |
Finish | Chrome |
Description
Back Ledge,Max I,Stainless,36 In,Ea, Color Silver, Chrome Finish, Material Polymer, Stainless Steel, For Shelf Width 36 in, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 7 Ft (19N867)
- EXTREME MAX Extreme Max 3005.1221 Rod Storage Rack - Set of 2 (3005.1221)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- METRO Metro Post Clamps For Open-Wire Shelving (9994Z)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- METRO Shelf Side/Back Ledge 4"H x 30"W, 2PK (L30N-4C)
- METRO Hook, Steel, Silver, 3-1/2 x 1-1/4 (HK23C)
- METRO Rack, Drying , 34 Slots, Epoxy (MTR2448XE)
- METRO Post, Caster , 74", Chrome Pltd (74UP)
- ECONOCO Island Multi-Merchandiser, Frame Only (T503FRSC)
- Metro Shelving & Rack Accessories