Shop All Shelving & Rack Accessories
Metro
M4F2460 24'' X 60'' 4-Sided Storage Level Frame for MetroMax iQ Shelving
Mfr # 461M4F2460
Zoro # G011587054
product price: $279.99
/ea
Free Shipping & Returns
$279.99
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
- Brand Metro
- MFR # 461M4F2460
- Zoro # G011587054
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Part of the MetroMax iQ system the M4F2460 storage level frame allows you to get the most out of your MetroMax i and MetroMax Q shelving units. A 4-sided open design accommodates drop-in accessories such as wire baskets and drying racks sold separately to maximize the usable space of your shelves.This storage level frame includes a MetroMax i frame and installation wedges. The included components are corrosion-proof and interchangeable with the MetroMax Q system offering numerous configurations and excellent value. All posts and touch points contain built-in Microban antimicrobial protection.Overall Dimensions:Length: 60''Width: 24''
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
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 48" W, 34" Height, 4000 lb., Straight (HWB4830S-ME)
- ISEL AT2 T slotted aluminun extrusion work table (248550 0012S)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-100YL)
- METRO Post, Shelf , 63", New Max I, Castr (MX63UP)
- METRO Caster, Stem , 5"Brk, Metro Max Q (5MBX)
- METRO Bracket, Wall , 24", Sngl, Metro (1WD24C)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- Metro Shelving & Rack Accessories