Shop All Medical Cart & Cabinet Accessories
Metro
Long Drawer Tote Divider, 5-7/8 In H, Gry
Mfr # MBA166
Zoro # G2585068
product price: $10.50
/ea
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
- Overall Width 15 1/4 in
- Overall Height 6 in
- Overall Depth 15 1/4 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBA166
- Zoro # G2585068
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Width | 15 1/4 in |
Overall Height | 6 in |
Overall Depth | 15 1/4 in |
Details
Item | Drawer Tote Divider for Medical Carts |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE |
Color | Clear |
Includes | (1) Divider |
Description
Drawer Tote Divider for Medical Carts, Color Clear, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Depth 15 1/4 in, Overall Height 6 in, Overall Width 15 1/4 in, Includes (1) Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 3inW x 5 yards, Tan, 24 Pcs (3173)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- GOLDEN TECHNOLOGIES Infinite Position Lift Chair Hand Control (ZK756HCL)
- INFINITI Welcome Cond Shampoo, Tube, 288PK (2302047)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Inner Door of Narcotics Cabinets Key# 158 (RP9908)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- HARLOFF AdditionalReplacement Key (40401)
- Metro Medical Cart & Cabinet Accessories