Shop All Medical Cart & Cabinet Accessories
Metro
Long Drawer Tote Divider, 1-7/8 In H, Gry
Mfr # MBA163
Zoro # G2585086
Sold in multiples of 2 for $13.60
$13.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
- Overall Depth 15 1/4 in
- Overall Width 15 1/4 in
- Includes (1) Divider
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # MBA163
- Zoro # G2585086
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Depth | 15 1/4 in |
Overall Width | 15 1/4 in |
Overall Height | 2 in |
Details
Item | Drawer Tote Divider for Medical Carts |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE |
Includes | (1) Divider |
Color | Clear |
Description
Drawer Tote Divider for Medical Carts, Color Clear, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Depth 15 1/4 in, Overall Height 2 in, Overall Width 15 1/4 in, Includes (1) Divider
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Key (CLKA1006AG)
- CYNAMED Dental Mirror - #5, 24mm, PK12 (CYZR-0328)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0958-04)
- FIRST AID ONLY FirstAidKit w/House, 1,462pcs, 15x22", WHT (91341)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 003 (RP9903)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- GLOBAL INDUSTRIAL Replacement Lock Set With Keys for Medicine Cabinet Model 269940 (RP9052)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Inner Door of Narcotics Cabinets Key# 004 (RP9904)
- Metro Medical Cart & Cabinet Accessories