Shop All Medical Cart & Cabinet Accessories
Metro
Long Drawer Dividers, 6 In. H, Taupe, PK2
Mfr # SXR6LDIV
Zoro # G2319031
product price: $37.50
/pk 2, $18.75/ea
$37.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3
- Color Taupe
- Overall Depth 16 3/4 in
- Overall Width 1/2 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXR6LDIV
- Zoro # G2319031
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Depth | 16 3/4 in |
Overall Width | 1/2 in |
Overall Height | 6 in |
Details
Item | Drawer Divider Kit for Medical Carts |
For Use With | Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3 |
Color | Taupe |
Includes | (5) Long Dividers, (6) Short Dividers |
Material | Glass Filled Nylon |
Description
Drawer Divider Kit for Medical Carts, Color Taupe, Material Glass Filled Nylon, Includes (5) Long Dividers, (6) Short Dividers, For Use With Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3, Overall Width 1/2 in, Overall Depth 16 3/4 in, Overall Height 6 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Curad Sterile Alcohol Prep Pads, Medium, 2-Ply, 200/Box (CUR45581RBI)
- FIRST AID ONLY Sting Relief, Packet, 4-1/8 In., PK100 (19-200)
- ILC Replacement for Cardiac Science Powerheart AED G3 Infant Pediatric AED Pads (POWERHEART AED G3 INFANT PEDIATRIC AED PADS CARD)
- AMREP Zep Cherry Bomb Hand Cleaner, Gallon Bottle, 4Case 95124 (95124)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 003 (RP9903)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- LIBERTY MOUNTAIN Quick Release Strap - 1 x 24 In. (146622)
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- Metro Medical Cart & Cabinet Accessories