Shop All Exam Room Equipment
Metro
Long Drawer Dividers, 5-1/8 In H, Clr, PK2
Mfr # MBA118
Zoro # G8985672
product price: $31.00
/pk 2, $15.50/ea
$31.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Overall Width 1/2 in
- Overall Depth 14 1/2 in
- Material Glass Filled Nylon
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBA118
- Zoro # G8985672
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 1/2 in |
Overall Depth | 14 1/2 in |
Details
Item | Drawer Divider Kit for Medical Carts |
Material | Glass Filled Nylon |
Color | Clear |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE |
Industry Type | Healthcare |
Includes | (2) Long Dividers |
Description
Drawer Divider Kit for Medical Carts, Color Clear, Material Glass Filled Nylon, Includes (2) Long Dividers, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Width 1/2 in, Overall Depth 14 1/2 in, Overall Height 5 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- MEDLINE Sphygmomanometer, Adult, Handheld, Blue (MIIMDS9410)
- FABRICATION ENTERPRISES Baseline® LiTE® Hydraulic Pinch Gauge, 50 lb. Capacity, Red (12-0226)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- METRO Short Drawer Dividers, 3 In. H, Clear, PK3 (SXR3SDIV)
- DEALMED FINGER PULSE OXIMETER (786022)
- OASIS Sterile Surgical Drapes, 40in x 42in, 25 Per Case (DR4042X25)
- OASIS Cotton-Tipped Applicators 3in, Non-Sterile, 1000 Per Box, 10 Box Per Case (CTA3X10)
- HUTCHINS MANUFACTURING TWIN PAK PADDLE LUBE (HU5530)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2332-23002C)
- Metro Exam Room Equipment