Shop All Medical Cart & Cabinet Accessories
Metro
Long Drawer Dividers, 3 In. H, Taupe, PK2
Mfr # SXR3LDIV
Zoro # G2319077
product price: $29.00
/pk 2, $14.50/ea
$29.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3
- Overall Width 1/8 in
- Overall Depth 16 3/4 in
- Color Taupe
- Includes (2) Long Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXR3LDIV
- Zoro # G2319077
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Width | 1/8 in |
Overall Depth | 16 3/4 in |
Overall Height | 3 in |
Details
Item | Drawer Divider Kit for Medical Carts |
For Use With | Mfr. No. SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3 |
Color | Taupe |
Includes | (2) Long Dividers |
Material | Glass Filled Nylon |
Accessory Type | Drawer Divider Kit for Medical Carts |
Description
Drawer Divider Kit for Medical Carts, Color Taupe, Material Glass Filled Nylon, Includes (2) Long Dividers, For Use With Mfr. No. SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3, Overall Width 1/8 in, Overall Depth 16 3/4 in, Overall Height 3 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Trauma and First Aid Kit, Red/White (80-1034)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1113)
- MABIS Digital Thermometer, Oral (15-736-000)
- Q-TIPS Cotton Swabs, Antibacterial, PK300 (17900PK)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Inner Door of Narcotics Cabinets Key# 004 (RP9904)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Inner Door of Narcotics Cabinets Key# 158 (RP9908)
- LIBERTY MOUNTAIN Quick Release Strap - 1 x 24 In. (146622)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- Metro Medical Cart & Cabinet Accessories