Shop All Exam Room Equipment
Metro
Long Drawer Dividers, 2-1/4 In H, Clr, PK2
Mfr # MBA115
Zoro # G8985645
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/2 in
- Overall Width 1/2 in
- Overall Depth 14 3/4 in
- Material Glass Filled Nylon
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # MBA115
- Zoro # G8985645
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 1/2 in |
Overall Depth | 14 3/4 in |
Details
Item | Drawer Divider Kit for Medical Carts |
Material | Glass Filled Nylon |
Color | Clear |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE |
Includes | (2) Long Dividers |
Industry Type | Healthcare |
Description
Drawer Divider Kit for Medical Carts, Color Clear, Material Glass Filled Nylon, Includes (2) Long Dividers, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Width 1/2 in, Overall Depth 14 3/4 in, Overall Height 2 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cables AND Sensors C2373p0 (C2373P0 CABLES AND SENSORS)
- SERENELIFE Bubble Bath Mat Body Spa Massage With Warm Air (PHSPAMT24HT)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Fabric (2064-0291)
- METRO Short Drawer Dividers, 3 In. H, Clear, PK3 (SXR3SDIV)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills (A2Z-ZR851)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, Double, 10 ft. (7700DG-10)
- CABLES & SENSORS Compatible O2 Cell for Maxtec - Oxygen Sensor (PSR-11-915-1)
- BOWMAN DISPENSERS Bulk Dispenser, 11-5/32inH (BP-023)
- Metro Exam Room Equipment