Shop All Hydraulic Control Valves
Metro
Lock Valves: MFG No. 409-06, Double Circuit, 20 GPM, Inlet/Outlet SAE 6 Ports, 3000 PSI
Mfr # 280363
Zoro # G903534388
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size - Hydraulic Valves SAE 6
- Max. Flow - Hydraulic Valves 20
- Max. Pressure - Hydraulic Valves 3000 PSI
- Weight 2.5 lbs
- Max. Oil Temp. 194 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 280363
- Zoro # G903534388
- UPC # 906409063
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | SAE 6 |
Details
Max. Flow - Hydraulic Valves | 20 |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Weight | 2.5 lbs |
Max. Oil Temp. | 194 F |
Description
Lock valve double 20 gpm sae 6 port
409-06
409-06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 32 JIC Cap (0304-C-32)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- MITSUBOSHI Super KB 5L Type, 5/8" x 106'' (5LK1060)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- METRO Six Port - Two-position Double Selector Valves: 30 GPM, SAE 12 Port Size, 3000 PSI (280387)
- METRO Lock Valves: MFG No. 409-04, Double Circuit, 20 GPM, Inlet/Outlet 1/2 in. NPT Ports, 3000 PSI (280362)
- CHIEF Rotary Flow Dividers, 0.517 CID (253063)
- VICKERS Hydraulic Valve, 4 Way, Open, 110-120VAC (879279)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC, Series: D1VW (D1VW001CNJW)
- BVA HYDRAULICS MANIFOLD BLOCK 4 NEEDLE VALVES 12" (MFC4)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- Metro Hydraulic Valves