Shop All Hydraulic Control Valves
Metro
Lock Valves: MFG No. 409-04, Double Circuit, 20 GPM, Inlet/Outlet 1/2 in. NPT Ports, 3000 PSI
Mfr # 280362
Zoro # G303534346
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size - Hydraulic Valves 1/2NPT
- Max. Flow - Hydraulic Valves 20
- Max. Pressure - Hydraulic Valves 3000 PSI
- Max. Oil Temp. 194 F
- Weight 2.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 280362
- Zoro # G303534346
- UPC # 904409049
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | 1/2NPT |
Details
Max. Flow - Hydraulic Valves | 20 |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Max. Oil Temp. | 194 F |
Weight | 2.5 lbs |
Description
The double lock valves are designed to lock a cylinder or part of a circuit while a directional control valve is in the neutral position. designed for applications where directional control valve leakage could adversely affect the performance of the system. with the directional control valve in the neutral position, flow from both ends of a cylinder is blocked, locking the cylinder piston in position by the double lock valve. when the directional control valve is shifted to direct flow to one side of the cylinder, pressure opens the check ball and simultaneously moves the piston over to the opposite side of the valve opening this check ball allowing free flow return to the directional control valve. the 407 lock valve has two adjustable flow controls, and the 408 has one adjustable flow control which, by adjusting in or out, changes the pressure drop in the valves. this in most cases, smoothes our pulsations and eliminates valve chatter. single lock valves are also available. the 411 single lock is nonadjustable and the 412 single lock is adjustable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- J.W. WINCO GN883-G1/2-20-A-MS Breather Valve (883-G1/2-20-A-MS)
- SPEEDAIRE Straight Swivel 1/2 in Hose I.D, 3/4"-16 UNF Thread (5A248)
- PERFORMANCE TOOL Needle Nose Adapter, W54219 (W54219)
- METRO Six Port - Two-position Double Selector Valves: 30 GPM, SAE 12 Port Size, 3000 PSI (280387)
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm (220951)
- BAILEY Directional Control Valves (LG Series): Handle Kit (220979)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- BUYERS PRODUCTS 3 Spool Directional Control 4-Way Spring Center/4-Way Spring Center/4-Way/PB (HV3111AAAG2ED0)
- PARKER Flow Control Valve, 3000psi, 1-11 1/2 NPTF (PCM1600S)
- VICKERS Hydraulic Valve, 4 Way, Open, 110-120VAC (879279)
- Metro Hydraulic Control Valves