Shop All Medical Cart & Cabinet Accessories
Metro
Left Mount External Lock Assembly, 30In H
Mfr # SXRPBL33L
Zoro # G3716100
product price: $540.00
/ea
Free Shipping & Returns
$540.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SXRS43CM1, SXRS43CM3, SXRDGS4, SXRSBED, SXRD43CM4, SXRD43CM3
- Keypad 5
- Overall Width 2 1/2 in
- Overall Height 1 in
- Includes A Backup M300 Series Keylock, (2) Keys and A Passive Security Locktab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXRPBL33L
- Zoro # G3716100
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 1 in |
Overall Depth | 5 in |
Details
Item | Medical Cart Lock Assembly |
For Use With | Mfr. No. SXRS43CM1, SXRS43CM3, SXRDGS4, SXRSBED, SXRD43CM4, SXRD43CM3 |
Keypad | 5 |
Includes | A Backup M300 Series Keylock, (2) Keys and A Passive Security Locktab |
Color | Taupe |
Material | Steel |
Finish | Powder Coated |
Description
Medical Cart Lock Assembly, Color Taupe, Finish Powder Coated, For Use With Mfr. No. SXRS43CM1, SXRS43CM3, SXRDGS4, SXRSBED, SXRD43CM4, SXRD43CM3, Includes A Backup M300 Series Keylock, (2) Keys and A Passive Security Locktab, Keypad 5, Material Steel, Overall Depth 5 in, Overall Height 1 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp USA Combat Application Tourniquet (C_A_T) (11-178)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- FLEMING SUPPLY Fleming Supply Roll-on Lotion Applicator Dispenser (282870EHX)
- DIAL Individually Wrapped Deodorant Bar Soap, White, # 1 1/2 Bar, PK500 (00194)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Inner Door of Narcotics Cabinets Key# 004 (RP9904)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- Metro Medical Cart & Cabinet Accessories