Shop All Medical Cart & Cabinet Accessories
Metro
Left Mount External Lock Assembly, 30In H
Mfr # SXRPBL30L
Zoro # G2318955
product price: $540.00
/ea
Free Shipping & Returns
$540.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SXRSISO, SXRSDRS, SXRSMDSRG
- Keypad 5
- Color Taupe
- Overall Depth 5 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXRPBL30L
- Zoro # G2318955
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Depth | 5 in |
Overall Height | 1 in |
Overall Width | 2 1/2 in |
Details
Item | Medical Cart Lock Assembly |
For Use With | Mfr. No. SXRSISO, SXRSDRS, SXRSMDSRG |
Keypad | 5 |
Color | Taupe |
Includes | A Backup M300 Series Keylock, (2) Keys and A Passive Security Locktab |
Material | Steel |
Finish | Powder Coated |
Description
Medical Cart Lock Assembly, Color Taupe, Finish Powder Coated, For Use With Mfr. No. SXRSISO, SXRSDRS, SXRSMDSRG, Includes A Backup M300 Series Keylock, (2) Keys and A Passive Security Locktab, Keypad 5, Material Steel, Overall Depth 5 in, Overall Height 1 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- 3M ACE 207310 Elastic Bandage with E-Z Clips, 2" (207310)
- ILC Replacement for Nonin 6000cn/7000n Disposable Spo2 Sensors (6000CN/7000N DISPOSABLE SPO2 SENSORS NONIN)
- CABLES & SENSORS Criticare Compatible Direct-Connect SpO2 Sensor - Adult Clip (S410-750)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- GLOBAL INDUSTRIAL Replacement Lock Set With Keys for Medicine Cabinet Model 269940 (RP9052)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Inner Door of Narcotics Cabinets Key# 004 (RP9904)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- LIBERTY MOUNTAIN Quick Release Strap - 1 x 24 In. (146622)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- Metro Medical Cart & Cabinet Accessories