Shop All Shelving & Rack Accessories
Metro
LBTS9NA qwikTRAK Double Deep 9' Track Set
Mfr # 461LBTS9NA
Zoro # G111587060
product price: $1,936.99
/ea
Free Shipping & Returns
$1,936.99
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
- Brand Metro
- MFR # 461LBTS9NA
- Zoro # G111587060
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
As a part of the Metro qwikTRAK Double Deep High Density Storage System this Metro LBTS9NA 9' track set provides a smooth and level surface to effortlessly roll your mobile shelving units back and forth. With this track set you can create movable open aisles that allow unobstructed access to each of your shelving units helping to maximize your facility's storage space.Each track features an aluminum extrusion with 1/2'' square stainless steel tubing for long-lasting use in your facility while also helping to protect your floor from wear and tear. Plus the track set doesn't require mounting to the floor which further helps to prevent marks and unwanted damage. This track set includes 3 9' tracks and hardware for assembly.Overall Dimensions:Length: 9'
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
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA6)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Putty (CA10361800-07)
- HUSKY RACK & WIRE Post Line (V5508)
- ECONOCO Adjustable Pipeline Ballet Rack (PSBBADJ)
- METRO Divider, Shelf , 8"H X 24"W, Poly (MUD24-8)
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- METRO Wire Shelf Post 33"H, Steel (MX33UP)
- METRO Shelf Divider 36"W x 8"H, Steel (DD36C)
- METRO Caster, Stem , 5" Poly, Brake (5PCBX)
- METRO Post, Shelf , 63", New Max I, Castr (MX63UP)
- LOWELL Drawer Foam Insert 3U (DFI-3)
- Metro Shelving & Rack Accessories