No Product Image Available

Metro

LBTM21S qwikTRAK Super Erecta Stainless Steel Double Deep Mobile Unit Kit for 21'' Wide Shelf


product price: $2,977.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As a part of the Metro qwikTRAK high density storage system this Metro LBTM21S qwikTRAK Super Erecta stainless steel double deep mobile unit kit provides a storage solution to meet your operation's growing needs! This particular mobile unit kit is a required system component connecting either directly to stationary units or to other mobile units secured by the stationary units. When fully assembled this kit consists of 2 mobile units that are connected side by side to create a double deep configuration that increases the overall depth of your storage system. And thanks to the mobile design the units easily glide back and forth along the track to compress against other units or roll out of the way whenever needed.This mobile unit kit is designed for use with 21'' wide Super Erecta stainless steel shelves sold separately and each individual unit can hold up to an impressive 3000 lb. of evenly distributed weight. The kit includes 8 74'' high posts and each post made of a corrosion-resistant polymer material to ensure years of reliable use. Plus this kit comes with 8 V-groove casters 1 center channel caster assembly doughnut bumpers tie bar brackets and all of the necessary hardware you need to assemble this double deep mobile unit.Overall Dimensions:Height: 74''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.