Shop All Shelving & Rack Accessories
Metro
LBTES qwikTRAK Super Erecta Stainless Steel Double Deep Stationary End Unit Kit
Mfr # 461LBTES
Zoro # G011587290
product price: $3,038.99
/ea
Free Shipping & Returns
$3,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461LBTES
- Zoro # G011587290
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
As a part of the Metro qwikTRAK high density storage system this Metro LBTES qwikTRAK Super Erecta stainless steel double deep stationary end unit kit provides a storage solution to meet your operation's growing needs! This particular stationary end unit kit is a required system component that connects to and grounds mobile units from either side. When fully assembled this end unit kit consists of 4 separate stationary end units. Two of these units are positioned side by side on both ends of the tracks to create a double deep configuration that increases the overall depth of your storage system.This end unit kit is designed for use with Super Erecta stainless steel shelves sold separately and each individual unit can hold up to an impressive 2000 lb. of evenly distributed weight to ensure that you can store your bulk ingredients and heavy items with ease. The kit includes 16 74'' high posts and each post features a corrosion-resistant stainless steel finish to ensure years of reliable use. Plus this kit comes with all of the necessary hardware you need for connecting the unit to the tracks and anchoring the tracks to the floor.Overall Dimensions:Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- TRITON PRODUCTS Silver Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-SLV)
- ORGANIZED LIVING Freedom Rail 16 in. W X 48 in. L Steel Ventilated Shelf (1813-1648-11)
- METRO Divider, Shelf , 8"H X 24"W, Poly (MUD24-8)
- METRO Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8 (PGHK6K3)
- METRO Rack, Drying , 34 Slots, Epoxy (MTR2448XE)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- METRO Rack, Drying , 34 Slots, Epoxy (TR2448XE)
- METRO Post, Shelf , 63", New Max I, Castr (MX63UP)
- ECONOCO Grid Sloping Basket 15" x 12", White, 6PK (BSK16/W)
- Metro Shelving & Rack Accessories