Shop All Label Holders
Metro
Label Holder, Gray 60 In
Mfr # 9990P5
Zoro # G0591879
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 9990P5
- Zoro # G0591879
- Country of Origin Mexico
- Category Label Holders
Details
Item | Label Holder,Gray 60 In,Bg 4 |
Description
Label Holder,Gray 60 In,Bg 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-532PF/XXL)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- LYLE Decal, Danger Area In Front Of, 14 x 10", Sign Material: Polyester (LCU4-0710-ND_14X10)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/2)
- METRO Label Holder (MQ04LH)
- AIGNER INDEX Label Holder, Self Adhesive, 1-1/4x48, PK6 (481256)
- NMC Magnetic Label Holder (LN146)
- SUPERSCAN Holder, Label, Pk50 (APX-35M)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 1-3/4"x3-1/4", 12/PK, Clear 5PK (CLI70025)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 2inx4in, PK25 (MX204)
- AKRO-MILS Card Stock Holder, 1-3/4 x 4 In., PK25 (29302)
- Metro Label Holders