Shop All Wire Shelf Accessories
Metro
L48WS Super Erecta Stainless Steel Shelf Ledge 48'' x 4''
Mfr # 461L48WS
Zoro # G411635126
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461L48WS
- Zoro # G411635126
- Country of Origin China
- Category Wire Shelf Accessories
Description
Keep the contents of your solid Super Erecta shelves secure and safely contained with this Metro L48WS Super Erecta stainless steel shelf ledge. Designed to fit solid Super Erecta shelving units this shelf ledge comes equipped with spring tab clips for quick and easy installation. It is made of durable and corrosion-resistant stainless steel so you can use it even in damp or humid areas where traditional chrome wire would rust and deteriorate quickly.This shelf ledge is 4'' high so you can use it to contain items from small condiment or ingredient containers all the way up to bulky cases of paper products. It is a great choice for busy restaurants where it is easy for items to get knocked off of shelves as your staff loads or unloads them. By preventing items from falling on the ground you can keep them clean and sanitary to help reduce waste.Overall Dimensions:Length: 48''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- POLAR-TECH Paint Can, 1 Gallon, Round (HAZ1026)
- ZORO SELECT Drum Plug, Zinc Plated, Dia 2 In (VGRS200ZB)
- 80/20 Base Connector, 90 Deg-Gray (9140)
- METRO Foot Plate, Silver (9993Z.)
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome (9995Z)
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. (5M)
- METRO Storage Basket, Silver, 17-3/8 x 7-1/2 x10 (H212C)
- METRO Stackable Ledge, D x 72"W x 4"H, Chrome (L72N-4C-1PK)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- GLOBAL INDUSTRIAL Chrome Ledge 42L X 4H for Wire Shelves (AL442C)
- Metro Wire Shelving