Shop All EMT Supplies
Metro
IV Pole, 47-1/2 H x 9-1/2 In W, 2 Hooks
Mfr # MBA667
Zoro # G5971384
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cart Mounted
- Includes MOUNTING HARDWARE
- Height Range 47-1/2 in
- Number of Hooks 2
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBA667
- Zoro # G5971384
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height Range | 47-1/2 in |
Width | 9 1/2 in |
Details
Item | IV Pole |
Style | Cart Mounted |
Includes | MOUNTING HARDWARE |
Number of Hooks | 2 |
Color | Silver |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE |
Industry Type | Healthcare |
Description
IV Pole, Style Cart Mounted, Color Silver, Height Range 47-1/2 in, Width 9 1/2 in, Number of Hooks 2, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- TEE-ZED PRODUCTS Rfrgrtr & Appliance Ltch (L121)
- MEDIQUE Addaprin Pain Relief (1625314)
- HONEYWELL Scissors, 4 In. L, Red Handle, Angled, Metal (752577)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- EMI Search and Rescue Response Kit Medical Supply Refill Kit (512)
- AEK Naloxone Zipper Pouch Economy Version (EN9551)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- CARBONFLEX CarbonFlex 30053 4 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Black 1 Per Pkg (30053)
- EMI Lister Bandage Scissors, Silver, 7-1/4" L (1060)
- FIRST AID ONLY Bleeding Control Kit, 13pcs, 5.5x7.5", Red (91135)
- Metro EMT Supplies