Shop All Media Stands & Carts
Metro
Isolation Medical Cart, H 38-1/8 x W 30
Mfr # MBX3110ISO
Zoro # G2233686
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,334.00
Free 30-Day Returns
Key Features
- Cabinet Color Taupe
- Drawer Color Yellow
- Drawer Pull Color Dark Tan
- Overall Height 38 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # MBX3110ISO
- Zoro # G2233686
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 38 in |
Overall Width | 22 1/2 in |
Overall Depth | 24" |
Overall LxWxH | 24 inx22-1/2 inx38 in |
Overall Length | 24 in |
Caster Wheel Dia. | 5 in |
Description
Medical Procedure Cart, Assembled/Unassembled Assembled, Material Steel, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Taupe, Drawer Color Yellow, Number of Drawers 5, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR85560)
- FLASH FURNITURE Flower Activity Table, 60" W X 60" L X 30.125" H, Laminate, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- KENNEY MFG White Traverse Curtain Rod 40 in. L X 78 in. L (KN42/1P)
- HARVEST LANE HONEY Harvest Lane Honey 7969710 WWBUL-101 Unassembled Beehive Deep Box (7969710)
- LUXOR Tub Top Shelf Utility, Cart with Cabinet (TC12C-B)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- UNCAGED ERGONOMICS Rise Up Dual Motor Electric Standing Desk Frame Legs 26.1-51.6" Black (RUB)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- EUREKA ERGONOMICS Height Adjustable Mobile CPU Stand Black (ERK-CS-01B)
- Metro Media Stands & Carts