Shop All Wire Shelf Units
Metro
InterMetro 5675574 48 x 18 in. Steel Open-Wire Shelf; Black
Mfr # 5675574
Zoro # G703974971
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5675574
- Zoro # G703974971
- UPC # 41105000045
- Country of Origin China
- Category Wire Shelf Units
Description
Use this 48 inch InterMetro Professional Shelf to build rugged storage shelving for any space. Each storage shelf includes the plastic sleeves needed to mount onto coordinating InterMetro Posts at one inch height increments. This allows you to build a cus
Specifications- Color: Chrome
- Height: 1.5 in.
- Depth: 18 in.
- Size: 48 in.
- Material: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- CON-TACT BRAND Shelf Liner, Clear Diamonds 12"x5 Ft., PK6 (05F-C5T10-06)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- DURASHELF Adjustable Vented Shelf, 96"x 16" (SH9616)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842NC)
- METRO Wire Shelf, 18"D x 48"W, Black (1848NBL)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424BR)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- METRO Shelf, Wire , Sup Adj, 24X48, Chrm (A2448NC)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- TECHNIBILT SHELVING SYSTEMS Solid Shelving Unit, 4-Shelf, 18x48x63 (856SLD)
- Metro Wire Shelf Units