Shop All Hydraulic Check Valves
Metro
Inline Check Valves FC - Port Size: SAE 8
Mfr # 280371
Zoro # G303534414
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3000 PSI
- Max. Flow - Hydraulic Valves 18
- Port Size - Hydraulic Valves SAE 8
- Check Valve Opening Pressure 1 PSI
- Weight 0.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 280371
- Zoro # G303534414
- UPC # 615986057803
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Port Size - Hydraulic Valves | SAE 8 |
Details
Max. Pressure - Hydraulic Valves | 3000 PSI |
Max. Flow - Hydraulic Valves | 18 |
Check Valve Opening Pressure | 1 PSI |
Weight | 0.8 lbs |
Description
Check valve inline 18 gpm 1 psi cracking sae 8 port
fc-08
fc-08
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6213, 6200 Series Single Row Deep Groove Ball Bearing (6213)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 23 # of Teeth (40B23F-1B)
- NATIONAL Small Bore Inch Seal, 471564 (471564)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE47)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 30 Gpm, 4285 PSI, 5 PSI, Sae 12 Ports, 452207 (452207)
- PARKER Check Valve, 1.75" L x 0.81" W x 0.81" H (CV-370-MFMF-5)
- PARKER Check Valve, 5.94" L x 2.00" W x 2.00" H (DC-1250-5)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MOMS-5)
- HYTEGRA VALVE HYDRAULIC CHECK VALVE (HG3H-B-D-025B)
- METRO VALVE Inline Check Valve 30 Gpm, 3000 PSI, 1 PSI Cracking 3/4 NPT Ports, 194 F (280372)
- PARKER Hydraulic Check Valve, 5000 psi, 1 NPT (453-1S2-6)
- Metro Hydraulic Check Valves