Shop All Medical Cart & Cabinet Accessories
Metro
Hospital Grade 6-Outlet Strip with Mount
Mfr # SXR595
Zoro # G2318989
product price: $257.00
/ea
Free Shipping & Returns
$257.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Access Method Strip
- For Use With Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3
- Overall Width 1 1/2 in
- Overall Height 2 1/2 in
- Includes 15 ft Cord and Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXR595
- Zoro # G2318989
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 2 1/2 in |
Overall Depth | 22 in |
Wire Size | 14 AWG |
Cord Length | 15 ft |
Details
Item | Outlet Strip for Medical Carts |
Access Method | Strip |
For Use With | Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3 |
Includes | 15 ft Cord and Mounting Bracket |
Color | White |
Finish | Powder Coated |
Grade | Hospital |
Voltage | 120 V AC |
Material | Steel |
Location Type | Hospital |
Plug Type | Three Prong |
Number of Outlets | 4 |
Medical Grade | Yes |
Description
Outlet Strip for Medical Carts, Color White, Cord Length 15 ft, Finish Powder Coated, Includes 15 ft Cord and Mounting Bracket, Material Steel, Medical Grade Yes, Number of Outlets 4, Overall Depth 22 in, Overall Height 2 1/2 in, Overall Width 1 1/2 in, Plug Type Three Prong, Voltage 120 V AC, Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- HEATHROW SCIENTIFIC Forceps, Dark Blue, 4-1/3 In L, PK6 (HS15998C)
- MEDLINE FitRight Ultra Protective Underwear, Medium, 28" to 40" Waist, PK20 (FIT23005A)
- FIRST AID ONLY Complete Refill/Kit, 109pcs, Class A (91172-021)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- GLOBAL INDUSTRIAL Replacement Lock Set With Keys for Medicine Cabinet Model 269940 (RP9052)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- HARLOFF AdditionalReplacement Key (40401)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 003 (RP9903)
- Metro Medical Cart & Cabinet Accessories