Shop All Stem Casters
Metro
High Modulus Donut Cart-Washable Swivel
Mfr # 5MDBGSXA
Zoro # G300699659
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- Overall Width 2 1/2 in
- Overall Height 8 1/4 in
- Caster Wheel/Tread Material Rubber
- Color Gray, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MDBGSXA
- Zoro # G300699659
- UPC # 041105383667
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 8 1/4 in |
Caster Stem Length | 2 3/16 in |
Caster Wheel Diameter | 5 in |
Caster Mounting Height | 6 1/16 in |
Details
Caster Frame Material | Stainless Steel |
Caster Wheel/Tread Material | Rubber |
Color | Gray, Silver |
Caster Mounting Type | Stem |
Compatible Manufacturer Model Number | Industrial Plastic Shelving Racks |
Caster Wheel Type | Solid Rubber |
Description
Caster Wheel Type Solid Rubber, Caster Wheel/Tread Material Rubber, Caster Frame Material Stainless Steel, Caster Mounting Height 6 1/16 in, Caster Mounting Type Stem, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Gray, Silver, Overall Height 8 1/4 in, Overall Width 2 1/2 in, Compatible Manufacturer Model Number Industrial Plastic Shelving Racks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 2500 lb Load, 180 deg Pivot, 360 deg Swivel, 0.62 in Bail, 1/2 (1068014)
- ZORO SELECT Rope, 600ft, Blk/Yllw, Polyprpylne (340100-00600-115)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4-7/8 (LKR-POTH 125KA-FI)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019196)
- METRO Stem Caster (W/Brake)5" Wheel 1" Tubing For Intermetro - Part# 5Mpb (5MPB)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel Stem Caster (5PCX)
- SERVICE CASTER Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138)
- Metro Casters