Shop All Extra Wire Shelves
Metro
HDM2148NC Super Erecta Chrome Drop Mat Wire Shelf - 21'' x 48''
Mfr # 461HD2148NC
Zoro # G511595092
product price: $147.99
/ea
Free Shipping & Returns
$147.99
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
- Brand Metro
- MFR # 461HD2148NC
- Zoro # G511595092
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories the Metro HDM2148NC Super Erecta chrome Drop Mat wire shelf includes a built-in 1'' high shelf ledge that helps prevent contents from falling! Its chrome construction is incredibly durable and strong and an open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility.Perfect for conserving space in your storage facility the 21'' x 48'' Metro HDM2148NC Super Erecta Drop Mat shelf boasts a heavy duty construction that has a 250 lb. capacity to hold prep tools bulk ingredients and more!
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
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- FATH Cube Connector, 40 Series (093WW406N08)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Black, 3PK (P3STG26B)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- Metro Wire Shelving