Shop All Extra Wire Shelves
Metro
HDM2136QBL qwikSLOT Drop Mat Black Wire Shelf - 21'' x 36''
Mfr # 461HD2136QBL
Zoro # G111595263
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461HD2136QBL
- Zoro # G111595263
- Country of Origin China
- Category Extra Wire Shelves
Description
Quickly and easily create a shelving unit that suits your specific dry storage needs with this 21'' x 36'' Metro HDM2136QBL qwikSLOT Drop Mat black wire shelf! With its qwikSLOT design this shelf can be easily removed or adjusted at 1'' intervals along its interior height in seconds and can even be slanted for gravity flow or merchandising applications. Additionally the shelf includes a built-in 1'' high shelf ledge that helps prevent contents from falling! Its sleek black epoxy finish complements the decor of any restaurant or store and an open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility.The Metro HDM2136QBL qwikSLOT Drop Mat shelf boasts a heavy duty construction that has a 250 lb. capacity to hold prep tools bulk ingredients and more! Each shelf comes with 4 shelf clips. Each shelving unit requires a standard Super Erecta shelf at the top and bottom and 4 qwikSLOT posts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Stack + Store Box Craft Organizer, Assorted Colors, 5-Pack (63202U05C)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- BEHRENS 8 Quart Galvanized Steel Utility Pail (1208GS)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX43)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- ECONOCO Wire Slatgrid Panel 2ft. x 5ft., White, 3PK (P3STG25W)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- Metro Wire Shelving