Shop All Extra Wire Shelves
Metro
HDM2136BL Super Erecta Black Drop Mat Wire Shelf - 21'' x 36''
Mfr # 461HD2136BL
Zoro # G711595267
product price: $131.99
/ea
Free Shipping & Returns
$131.99
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
- Brand Metro
- MFR # 461HD2136BL
- Zoro # G711595267
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories the Metro HDM2136BL Super Erecta black Drop Mat wire shelf includes a built-in 1'' high shelf ledge that helps prevent contents from falling! Its sleek black epoxy coating provides added visual flair and an open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility.This 21'' x 36'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro HDM2136BL Super Erecta Drop Mat shelf boasts a heavy duty construction that has a 250 lb. capacity to hold prep tools bulk ingredients and more!
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
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 11 in L, Gray (BX-512)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 4-Shelf, 24x48x80 (MB457CH)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- Metro Extra Wire Shelves