Shop All Extra Wire Shelves
Metro
HDM1848NC Super Erecta Chrome Drop Mat Wire Shelf - 18'' x 48''
Mfr # 461HD1848NC
Zoro # G611595107
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Metro
- MFR # 461HD1848NC
- Zoro # G611595107
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories the Metro HDM1848NC Super Erecta chrome Drop Mat wire shelf includes a built-in 1'' high shelf ledge that helps prevent contents from falling! Its chrome construction is incredibly durable and strong and an open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility.Perfect for conserving space in your storage facility the 18'' x 48'' Metro HDM1848NC Super Erecta Drop Mat shelf boasts a heavy duty construction that has a 250 lb. capacity to hold prep tools bulk ingredients and more!
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
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1236)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3648)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Green (30260GREEN)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 46 in H, Stationary (DD1110)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- Metro Wire Shelving