Shop All Extra Wire Shelves
Metro
H18TRC Super Erecta 18'' Chrome Triangle Shelf
Mfr # 461H18TRC
Zoro # G111635839
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Metro
- MFR # 461H18TRC
- Zoro # G111635839
- Country of Origin China
- Category Extra Wire Shelves
Description
Maximize space in your office storage room or other business environment with this Metro H18TRC Super Erecta 18'' chrome triangle shelf. Great for use in virtually any corner of your facility it features an open wire design to ensure proper ventilation and safe storage. Plus because of its bright chrome finish it's especially great for back-of-house areas. Regardless of where you use it the shelf accommodates up to 100 lb. of weight too allowing you to store heavy supplies retail items or other products in a space-efficient manner.This product is designed for use with select Metro shelving posts allowing you to create a custom storage solution to best suit your needs.Overall Dimensions:Length: 18''Capacity: 100 lb.
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
- WHITMOR Gunmetal 36-Pair Over-The-Door Shoe Rack (6037-7037-GM)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- 80/20 Leveling Caster, 300 lb. (2714)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (5710-24HG)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Black, 3PK (P3STG26B)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- Metro Extra Wire Shelves